Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sampling Scoop, Sterile, Medium, 125ml/4oz, 10 per pack, 10PK

  • Mfr # 249512

  • Zoro # G516487637


product price: $51.79
/pk 10, $5.18/ea

Key Features

Material
Fda Food Grade Polystyrene
Size
Medium
Capacity
4 OZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249512
Zoro #
G516487637
UPC #
-
Country of Origin
Unknown

Dimensions

Size
Medium

Details

Material
Fda Food Grade Polystyrene
Item
Sampling Scoop, Sterile, Medium, 125ml/4oz, 10 per pack
Capacity
4 OZ

Description

Durable Sampling Scoops are designed for easy sample retrieval of granules, powders and samples.Disposable,sterile scoops are idea for single use and prevent cross-contamination. Scoops feature large, wide openings for easy sample retrieval; flat bottom to stabilize sample on scale;shatterproof, BSE/TSE free. Maufactured from FDA food grade polystyrene in an ISO8 Class clean room; meet quality control and GMP requirements for sampling.Durable designSterile, Individually wrappedSafe sample recoveryElectron beam sterilized and individually wrapped.Certificate of Sterility available upon request.Dimensions: 8.6 x 1.9 x 1.3 inchesShipping Weight: 0.75 lbsShipping Dimensions: 4.00 x 7.00 x 11.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.