
Sampling Scoop, Sterile, Small, 60ml/2oz, 10 per pack, 10PK
Mfr # 249513
Zoro # G716487628
product price: $40.69
/pk 10, $4.07/eaKey Features
Size
Small
Capacity
2 OZ
Material
Fda Food Grade Polystyrene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
249513
Zoro #
G716487628
UPC #
-
Country of Origin
Unknown
Dimensions
Size
Small
Details
Capacity
2 OZ
Item
Sampling Scoop, Sterile, Small, 60ml/2oz, 10 per pack
Material
Fda Food Grade Polystyrene
Description
Durable Sampling Scoops are designed for easy sample retrieval of granules, powders and samples.Disposable,sterile scoops are idea for single use and prevent cross-contamination. Scoops feature large, wide openings for easy sample retrieval; flat bottom to stabilize sample on scale;shatterproof, BSE/TSE free. Maufactured from FDA food grade polystyrene in an ISO8 Class clean room; meet quality control and GMP requirements for sampling.Durable designSterile, Individually wrappedSafe sample recoveryElectron beam sterilized and individually wrapped.Certificate of Sterility available upon request.Dimensions: 8.1 x 1.6 x 1.1 inchesShipping Weight: 0.5501 lbsShipping Dimensions: 10.50 x 7.00 x 4.00Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.