Zoro Homepage

Slide Box, Holds Microscope Slides

  • Mfr # HS15988H

  • Zoro # G4019994


product price: $21.39
/ea

Key Features

Number of Slots
100
Color
Purple
Height
7 in
Material
Polycarbonate
Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS15988H
Zoro #
G4019994
UPC #
-
Country of Origin
China

Dimensions

Height
7 in
Width
1 1/4 in
Overall Width
6.9 in
Overall Length
8.2 in
Size
8.2 x 6.9 x 1.3 in
For Slide Length
76 mm
For Slide Width
26 mm

Details

Number of Slots
100
Color
Purple
Material
Polycarbonate
Item
Slide Box
Holds
(100) 76 x 26 mm
Includes
Inventory Card
Product Type
Microscope Slide Box
Number of Compartments
100
Number of Slides/Slide Boxes Held
100

Description

Slide Box, Product Type Microscope Slide Box, Material Polycarbonate, Overall Length 8.2 in, Overall Width 6.9 in, Size 8.2 x 6.9 x 1.3 in, Holds (100) 76 x 26 mm, Number of Slides/Slide Boxes Held 100, Number of Compartments 100, For Slide Length 76 mm, Includes Inventory Card, For Slide Width 26 mm, Color Purple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.