Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slide Mailer, 2 Slot, PK36

  • Mfr # HS9904

  • Zoro # G4171763


product price: $43.35
/pk 36, $1.20/ea

Key Features

Holds
(2) 3 in L x 1 in W Slides
Material
Cardboard
Color
Brown
Width
4"
Length
6-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS9904
Zoro #
G4171763
UPC #
-
Country of Origin
China

Dimensions

Width
4"
Length
6-1/2"
Holds Slide Width
1 in
Holds Slide Length
3 in
Outside Height
1/8 in
Outside Length
4 in
Outside Width
3 1/8 in
Inside Width
3 in
Inside Length
4 in
Inside Length - English
4 in
Outside Height - English
3 1/8 in
Outside Length - Metric
103 mm
Inside Height - English
3 in

Details

Item
Lab Slide Mailer
Holds
(2) 3 in L x 1 in W Slides
Material
Cardboard
Color
Brown
Holds Container Style
Slides
Wall Type
Double Wall
Holds Number of Slides
2
Type
Disposable

Description

Lab Slide Mailer, Outside Height - English 3 1/8 in, Inside Length - English 4 in, Inside Height - English 3 in, Holds Container Style Slides, Holds Number of Tubes Not Applicable, Holds Number of Slides 2, Holds Maximum Tube Diameter Not Applicable, Holds Maximum Tube Length Not Applicable, Holds Slide Length 3 in, Holds Slide Width 1 in, Material Cardboard, Color Brown, Standards Not Applicable, Outside Length - Metric 103 mm, Board Test Not Applicable, Wall Type Double Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.