Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slide Mailer, 5 Slot, Assorted, PK25

  • Mfr # HS15983G

  • Zoro # G4051363


product price: $17.69
/pk 25, $0.71/ea

Key Features

Holds
(5) 3 in L x 1 in W Slides
Material
Polypropylene
Color
Blue, Natural, Orange, Purple, Red, Yellow
Width
4"
Length
6-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS15983G
Zoro #
G4051363
UPC #
-
Country of Origin
China

Dimensions

Width
4"
Length
6-3/4"
Inside Length
1 in
Inside Height
3 3/8 in
Outside Length
1 5/8 in
Holds Slide Length
3 in
Inside Width
3/4 in
Outside Height
3 1/2 in
Holds Slide Width
1 in
Outside Width
7/8 in
Inside Height - English
1 in
Outside Height - English
3 1/2 in
Inside Length - English
3 3/8 in
Outside Length - Metric
43 mm

Details

Item
Lab Slide Mailer
Holds
(5) 3 in L x 1 in W Slides
Material
Polypropylene
Color
Blue, Natural, Orange, Purple, Red, Yellow
Wall Type
Single Wall
Holds Container Style
Slides
Holds Number of Slides
5
Type
Reuseable

Description

Lab Slide Mailer, Outside Height - English 3 1/2 in, Inside Length - English 3 3/8 in, Inside Height - English 1 in, Holds Container Style Slides, Holds Number of Tubes Not Applicable, Holds Number of Slides 5, Holds Maximum Tube Diameter Not Applicable, Holds Maximum Tube Length Not Applicable, Holds Slide Length 3 in, Holds Slide Width 1 in, Material Polypropylene, Color Blue, Natural, Orange, Purple, Red, Yellow, Standards Not Applicable, Outside Length - Metric 43 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.