Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slide Mailer, 5 Slot, Natural, PK25

  • Mfr # HS15982

  • Zoro # G4163196


product price: $16.29
/pk 25, $0.65/ea

Key Features

Holds
(5) 3 in L x 1 in W Slides
Material
Polypropylene
Color
Natural
Width
3/4"
Length
3-3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS15982
Zoro #
G4163196
UPC #
-
Country of Origin
China

Dimensions

Width
3/4"
Length
3-3/16"
Inside Height
1 in
Inside Length
3 in
Outside Width
3/4 in
Outside Length
3 1/8 in
Holds Slide Width
1 in
Outside Height
1 1/4 in
Holds Slide Length
3 in
Outside Length - Metric
81 mm
Outside Height - English
1 1/4 in
Inside Length - English
3 in
Inside Height - English
1 in

Details

Item
Lab Slide Mailer
Holds
(5) 3 in L x 1 in W Slides
Material
Polypropylene
Color
Natural
Holds Container Style
Slides
Wall Type
Single Wall
Holds Number of Slides
5
Type
Reuseable

Description

Lab Slide Mailer, Outside Height - English 1 1/4 in, Inside Length - English 3 in, Inside Height - English 1 in, Holds Container Style Slides, Holds Number of Tubes Not Applicable, Holds Number of Slides 5, Holds Maximum Tube Diameter Not Applicable, Holds Maximum Tube Length Not Applicable, Holds Slide Length 3 in, Holds Slide Width 1 in, Material Polypropylene, Color Natural, Standards Not Applicable, Outside Length - Metric 81 mm, Board Test Not Applicable, Wall Type Single Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.