Zoro Homepage

SPROUT Centrifuge Package, Max. Speed 6000 rpm

  • Mfr # 120568

  • Zoro # G8332528


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Display
Analog
Max. Temp. (C)
40 Degrees C
Temp. Accuracy (F)
+/- 1 Degrees
Voltage
100/240V AC
Rotor Dia.
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120568
Zoro #
G8332528
UPC #
-
Country of Origin
China

Dimensions

Rotor Dia.
2.7 in
Overall Height
4 1/8 in
Overall Depth
6 in
Overall Width
5 in
Maximum Test Tube Size
2 mL
Rotor Diameter
2 3/4 in

Description

Centrifuge with Rotor, Type - Centrifuge Micro, Refrigerated No, Capacity - Lab Equipment 6 x 1.5mL, 6 x 2mL, Max. Speed - Lab Equipment 6,000 RPM, Lab Rotor Type Angled, Fixed, Speed Control Fixed, Programmable Yes, Display Analog, Adapters Included (6) 0.2 mL, (6) 8 mL, Lab Rotor Material Plastic, Rotor Dia. 2.7 in, Overall Depth 6 in, Overall Height 4 1/8 in, Overall Width 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.