Zoro Homepage

Sprout Plus Mini Centrifuge, Blue

  • Mfr # 400802B

  • Zoro # G904968632


product price: $559.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400802B
Zoro #
G904968632
UPC #
-
Country of Origin
China

Description

Sprout Plus Mini-Centrifuge is ideal for quick spinning of samples at the workbench, in a cold room, or fume hood. New locking lid fits in the palm of the hand for easy, repeat opening and one hand tube extraction. Ergonomic lid design accommodates longer and skirted tubes and tall tube lids. Supplied with convenient tool-free Snapspin rotors that quickly snap into unit and hold 6 x 1.5-2.0ml tubes or 16 x 0.2ml PCR tubes (single or 2x8 strip); 6 x 0.2ml tube adapters; 6 x 0.5ml tube adapters; 4 Lid O-rings; storage case for rotors and adapters; tube rack; and low voltage, double insulated power adapter with 4 interchangeable plugs for power adapter. Features include fast braking motor that stops spinning when lid is opened; maintenance free motor; and weighted rubberized base that eliminates movement and dampens vibration and noise. Ideal for short runs Increases efficiency in the lab
Maximum Speed: Approx. 6,000 rpm (fully loaded) Maximum RCF: 2000 x gDimensions: 6 x 5 x 4.3 inches (15.3 x 12.8 x 10.9 cm) Weight (w/round rotor): 1.60 pounds, 0.73kg Certifications: UL (Canada and US), ROHS3, CE, WEEE and C-Tick. Shipping Weight: 3.5001 lbs
Shipping Dimensions: 9.00 x 8.25 x 7.60
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.