Zoro Homepage

Sterile Weighing Boat, 6 mL, White, PK200

  • Mfr # 120881

  • Zoro # G205970464


product price: $59.79
/pk 200, $0.30/ea

Key Features

Capacity
6 mL
Color
White
Material
Polystyrene
Length
1 1/2 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120881
Zoro #
G205970464
UPC #
-
Country of Origin
China

Dimensions

Length
1 1/2 in
Width
1 in
Depth
1 in
Overall Height
1 in
Overall Width
1 1/2 in
Overall Depth
1 in

Details

Item
Weighing Boat
Capacity
6 mL
Color
White
Material
Polystyrene
Product Type
Weighing Boat
Boat Shape
Hexagon
Resistance Properties
Anti-Static
Sterility
Sterile

Description

Weighing Boat, Capacity 6 mL, White, Length 1 1/2 in, Width 1 in, Depth 1 in, Polystyrene, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.