Storage Rack, 8 Compartments, 9-13/64" H
Mfr # HS23263A
Zoro # G3311676
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Lab Rack Capacity
Holds 80 Microtube Racks
Autoclavable
No
Height
9 13/64 in
Width
9 5/16 in
For Use With
Tube Racks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS23263A
Zoro #
G3311676
UPC #
-
Country of Origin
United States
Dimensions
Height
9 13/64 in
Width
9 5/16 in
Length
6 13/64 in
Overall Height
9 1/4 in
Overall Width
9 3/8 in
Overall Length
6 1/4 in
Compartment Length
2 3/4 in
Compartment Width
2 in
Details
Item
Microtube Rack
Lab Rack Capacity
Holds 80 Microtube Racks
Autoclavable
No
For Use With
Tube Racks
Color
Clear
Material
Acrylic
Number of Compartments
80
Holding Capacity
Holds 80 Microtube Racks
Product Type
Storage Rack
Total Holding Capacity
8 x 80 Wells
Compatible Product Type
Microtubes
5
9 5/16 in
Description
Item Microtube Rack, Mounting Type Benchtop, Countertop, Number of Compartments 80, Autoclavable No, Material Acrylic, Clear, Height 9 13/64 in, Length 6 13/64 in, Width 9 5/16 in, For Use With Tube Racks, Includes Not Applicable, Lab Rack Capacity Holds 80 Microtube Racks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.