Zoro Homepage

STORAGE RACK F/MCRSCP SLIDE BOXES

  • Mfr # HS159890B

  • Zoro # G4773203


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Overall Width
170.18 mm
Color
Clear
Material
Acrylic
Holds
(15) Slide Boxes
Size
711.2 x 170.18 x 228.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS159890B
Zoro #
G4773203
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
170.18 mm
Size
711.2 x 170.18 x 228.6 mm
Overall Length
711.2 mm
For Slide Length
75 mm
For Slide Width
26 mm

Details

Item
Microscope Slide Box Storage Rack
Color
Clear
Material
Acrylic
Holds
(15) Slide Boxes
Product Type
Microscope Slide Box Storage Rack
Number of Compartments
15
Number of Slides/Slide Boxes Held
1,500

Description

Microscope Slide Box Storage Rack, Product Type Microscope Slide Box Storage Rack, Material Acrylic, Overall Length 711.2 mm, Overall Width 170.18 mm, Size 711.2 x 170.18 x 228.6 mm, Holds (15) Slide Boxes, Number of Slides/Slide Boxes Held 1,500, Number of Compartments 15, For Slide Length 75 mm, Includes Not Applicable, For Slide Width 26 mm, Color Clear, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.