Zoro Homepage

Storage Rack, Miscellaneous, Orange

  • Mfr # HS23504

  • Zoro # G3998811


product price: $22.79
/ea

Key Features

Material
ABS Plastic
Height
4 1/2 in
Overall Width
3 in
Color
Orange
For Use With
Miscellaneous Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS23504
Zoro #
G3998811
UPC #
-
Country of Origin
China

Dimensions

Height
4 1/2 in
Overall Width
3 in
Length
5 1/2 in
Overall Length
5 1/8 in
Overall Height
4 in

Details

Item
Storage Rack
Material
ABS Plastic
Color
Orange
For Use With
Miscellaneous Accessories
Number of Slots
1
Industry Type
Healthcare
Holds
Miscellaneous Accessories
5
3 3/8 in
Number of Compartments
1
Product Type
Storage Rack
Compatible Product Type
Accessories
Product Holds
Miscellaneous Accessories

Description

Storage Rack, Holds Miscellaneous Accessories, Number of Slots 1, Height 4-1/2 In., Width 3-3/8 In., Length 5-1/2 In., Material ABS, Color Orange, For Use With Miscellaneous Accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.