Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Tube Rack, 106 Compartments

  • Mfr # 120759

  • Zoro # G8027032


product price: $30.19
/ea

Key Features

Color
Blue
Material
Wire
Autoclavable
Yes
Number of Compartments
108
Lab Rack Capacity
Holds 108 Test Tubes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120759
Zoro #
G8027032
UPC #
-
Country of Origin
China

Dimensions

Tube Size
13 mm
Compartment Length
1/2 in

Details

Item
Tube Rack
Color
Blue
Material
Wire
Autoclavable
Yes
Number of Compartments
108
Lab Rack Capacity
Holds 108 Test Tubes
Product Type
Test Tube Rack
Holding Capacity
Holds 108 Test Tubes
Total Holding Capacity
(108) Wells
Compatible Product Type
Plastic Tubes and Bottles

Description

Item Tube Rack, Mounting Type Rests On Table, Number of Compartments 108, Autoclavable Yes, Material Wire, Blue, Includes Not Applicable, Lab Rack Capacity Holds 108 Test Tubes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.