Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Tube Rack, 60 Compartments

  • Mfr # HS243077W

  • Zoro # G8028502


product price: $11.39
/ea

Key Features

Color
White
Material
Polypropylene
Autoclavable
Yes
Number of Compartments
60
Lab Rack Capacity
Holds 60 Test Tubes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS243077W
Zoro #
G8028502
UPC #
-
Country of Origin
China

Dimensions

Compartment Length
5/8 in
Tube Size
16 mm

Details

Item
Tube Rack
Color
White
Material
Polypropylene
Autoclavable
Yes
Number of Compartments
60
Lab Rack Capacity
Holds 60 Test Tubes
Product Type
Test Tube Rack
Holding Capacity
Holds 60 Test Tubes
Total Holding Capacity
(60) Wells
Compatible Product Type
Tubes

Description

Item Tube Rack, Mounting Type Rests On Table, Number of Compartments 60, Autoclavable Yes, Material Polypropylene, White, Includes Not Applicable, Lab Rack Capacity Holds 60 Test Tubes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.