Zoro Homepage

Test Tube Rack, 8 Compartments, PK5

  • Mfr # HS29022D

  • Zoro # G8022333


product price: $36.69
/pk 5, $7.34/ea

Key Features

Color
Pink
Material
Polypropylene
Autoclavable
Yes
Number of Compartments
32
Overall Width
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS29022D
Zoro #
G8022333
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2 1/8 in
Overall Height
3 3/4 in
Overall Length
6 7/8 in
Length
6 29/32 in
Height
3 45/64 in
Width
2 3/32 in
Compartment Length
1/4 in, 1/2 in, 3/4 in, 1 1/4 in
Tube Size
11.6 mm, 17.5 mm, 30 mm, 8.2 mm

Details

Item
Tube Rack
Color
Pink
Material
Polypropylene
Autoclavable
Yes
Number of Compartments
32
Lab Rack Capacity
Holds 4 x 50 mL tubes (Well Dia: 30 mm) 12 x 15 mL tubes (Well Dia: 17.5 mm) 32 x 0.5 mL tubes (Well Dia: 8.2 mm), 32 x 1.5/2.0 mL tubes (Well Dia: 11.6 mm)
Product Type
Test Tube Rack
Holding Capacity
Holds 4 (30 mm) Test Tubes; Holds 12 (17.5 mm) Test Tubes; Holds 32 (8.2 mm) Test Tubes, Holds 32 x (11.6 mm) Test Tubes
Total Holding Capacity
(12) 15 mL Tubes, (32) 0.5 mL Tubes, (32) Wells 1.5/2.0 mL Tubes, (4) 50 mL Tubes
Compatible Product Type
Tubes

Description

Item Tube Rack, Mounting Type Rests On Table, Number of Compartments 32, Autoclavable Yes, Material Polypropylene, Pink, Height 3 45/64 in, Length 6 29/32 in, Width 2 3/32 in, Includes Not Applicable, Lab Rack Capacity Holds 4 x 50 mL tubes (Well Dia: 30 mm) 12 x 15 mL tubes (Well Dia: 17.5 mm) 32 x 0.5 mL tubes (Well Dia: 8.2 mm), 32 x 1.5/2.0 mL tubes (Well Dia: 11.6 mm), Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.