Zoro Homepage

Test Tube Rack, 96 Compartments, PK2

  • Mfr # HS24312B

  • Zoro # G3311834


product price: $26.89
/pk 2, $13.45/ea

Key Features

Lab Rack Capacity
Holds 96 Test Tubes
Color
Blue
Material
Polypropylene
Autoclavable
Yes
Height
2 7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS24312B
Zoro #
G3311834
UPC #
-
Country of Origin
China

Dimensions

Height
2 7/64 in
Width
5 in
Length
3 13/64 in
Overall Width
5 in
Overall Height
2 1/8 in
Overall Length
3 1/4 in
Tube Size
10 to 13 mm
Compartment Length
1/2 in

Details

Item
Tube Rack
Lab Rack Capacity
Holds 96 Test Tubes
Color
Blue
Material
Polypropylene
Autoclavable
Yes
Number of Compartments
96
For Use With
Test Tubes
Holding Capacity
Holds 96 Test Tubes
Product Type
Test Tube Rack
Total Holding Capacity
(96) Wells
Compatible Product Type
Bench or Tube Storage

Description

Item Tube Rack, Mounting Type Benchtop, Countertop, Number of Compartments 96, Autoclavable Yes, Material Polypropylene, Blue, Height 2 7/64 in, Length 3 13/64 in, Width 5 in, For Use With Test Tubes, Includes Not Applicable, Lab Rack Capacity Holds 96 Test Tubes, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.