Zoro Homepage

Test Tube Rack, Epoxy-Coated Steel, Blue

  • Mfr # 120085

  • Zoro # G7802627


product price: $21.39
/ea

Key Features

Lab Rack Capacity
Holds 12 Test Tubes
Color
Blue
Material
Wire
Autoclavable
Yes
Number of Compartments
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120085
Zoro #
G7802627
UPC #
-
Country of Origin
China

Dimensions

Height
6 1/2 in
Width
2 1/2 in
Overall Width
2 1/2 in
Overall Height
6 1/2 in
Diameter
25 mm
Tube Size
25 mm
Compartment Length
1 in

Details

Item
Tube Rack
Lab Rack Capacity
Holds 12 Test Tubes
Color
Blue
Material
Wire
Autoclavable
Yes
Number of Compartments
12
For Use With
Test Tubes and Bijou Bottles
Format
2x6
Holding Capacity
Holds 12 Test Tubes
Product Type
Test Tube Rack
Total Holding Capacity
(12) Wells
Compatible Product Type
Plastic Tubes and Bottles

Description

Item Tube Rack, Mounting Type Mesh Bottom Support, Number of Compartments 12, Autoclavable Yes, Material Wire, Blue, Height 6 1/2 in, Width 2 1/2 in, Diameter 25 mm, Format 2x6, For Use With Test Tubes and Bijou Bottles, Includes Not Applicable, Lab Rack Capacity Holds 12 Test Tubes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.