Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Tube Rack, Epoxy-Coated Steel, Blue

  • Mfr # 120088

  • Zoro # G7916535


product price: $38.59
/ea

Key Features

Color
Blue
Material
Wire
Autoclavable
Yes
Number of Compartments
50
Height
2 23/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120088
Zoro #
G7916535
UPC #
-
Country of Origin
China

Dimensions

Height
2 23/64 in
Width
7 7/16 in
Length
13 63/64 in
Overall Width
7 1/2 in
Overall Height
2 3/8 in
Overall Length
14 in
Tube Size
33 mm
Compartment Length
1 1/4 in

Details

Item
Tube Rack
Color
Blue
Material
Wire
Autoclavable
Yes
Number of Compartments
50
For Use With
Test Tubes and Bijou Bottles
Format
5x10
Product Type
Test Tube Rack
Compatible Product Type
Plastic Tubes and Bottles
Total Holding Capacity
(50) Wells

Description

Item Tube Rack, Number of Compartments 50, Autoclavable Yes, Material Wire, Blue, Height 2 23/64 in, Length 13 63/64 in, Width 7 7/16 in, Format 5x10, For Use With Test Tubes and Bijou Bottles, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.