Test Tube Rack, Epoxy-Coated Steel, Blue
Mfr # 120091
Zoro # G8357955
product price: $57.29
/eaKey Features
Color
Blue
Material
Wire
Autoclavable
Yes
Number of Compartments
24
For Use With
Bottles, Test Tubes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120091
Zoro #
G8357955
UPC #
-
Country of Origin
China
Dimensions
Tube Size
58 mm
Compartment Length
2 1/4 in
Details
Item
Tube Rack
Color
Blue
Material
Wire
Autoclavable
Yes
Number of Compartments
24
For Use With
Bottles, Test Tubes
Product Type
Test Tube Rack
Total Holding Capacity
(24) Wells
Compatible Product Type
Plastic Tubes and Bottles
Description
Item Tube Rack, Number of Compartments 24, Autoclavable Yes, Material Wire, Blue, For Use With Bottles, Test Tubes, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.