Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Tube Rack, Polypropylene, Blue

  • Mfr # 120112

  • Zoro # G8159304


product price: $70.19
/ea

Key Features

Color
White
Material
Polypropylene
Autoclavable
Yes
Height
4 1/4 in
Number of Compartments
432
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120112
Zoro #
G8159304
UPC #
-
Country of Origin
China

Dimensions

Height
4 1/4 in
Width
10 in
Length
27 5/32 in
Overall Width
10 in
Overall Height
4 1/4 in
Overall Length
27 1/8 in
Tube Size
13 mm
Compartment Length
1/2 in

Details

Item
Tube Rack
Color
White
Material
Polypropylene
Autoclavable
Yes
Number of Compartments
432
For Use With
Test Tubes
Product Type
Test Tube Rack
Total Holding Capacity
(432) Wells
Compatible Product Type
Tubes

Description

Item Tube Rack, Number of Compartments 432, Autoclavable Yes, Material Polypropylene, White, Height 4 1/4 in, Length 27 5/32 in, Width 10 in, For Use With Test Tubes, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.