Zoro Homepage

Test Tube Rack, Polypropylene, White

  • Mfr # 120115

  • Zoro # G8274892


product price: $72.39
/ea

Key Features

Color
Blue
Material
Polypropylene
Autoclavable
Yes
Height
4 1/2 in
Number of Compartments
240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120115
Zoro #
G8274892
UPC #
-
Country of Origin
China

Dimensions

Height
4 1/2 in
Width
11 13/64 in
Length
27 19/64 in
Overall Width
11 1/4 in
Overall Height
4 1/2 in
Overall Length
27 1/4 in
Tube Size
16 mm
Compartment Length
5/8 in

Details

Item
Tube Rack
Color
Blue
Material
Polypropylene
Autoclavable
Yes
Number of Compartments
240
For Use With
Test Tubes
Product Type
Test Tube Rack
Compatible Product Type
Tubes
Total Holding Capacity
(240) Wells

Description

Item Tube Rack, Number of Compartments 240, Autoclavable Yes, Material Polypropylene, Blue, Height 4 1/2 in, Length 27 19/64 in, Width 11 13/64 in, For Use With Test Tubes, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.