Zoro Homepage

True North Cool Container, Red, 9L

  • Mfr # 246403

  • Zoro # G104968074


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Overall Height
7 in
Overall Length
11.5 in
Overall Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246403
Zoro #
G104968074
UPC #
-
Country of Origin
China

Dimensions

Overall Height
7 in
Overall Length
11.5 in
Overall Width
20 in

Description

True North Cool Containers are made of seamless polyurethane for maximum durability and excellent insulating properties. Ideal for use with wet ice, dry ice or liquid nitrogen. Containers include a tight fitting lid that provides temperature stability and reduces evaporation. Unique design allows lid to conveniently store under the container.
Modern style insulated ice containers Snug fitting lid Ideal for use with ice or LN2 Dimensions (Centimeters): 52.1 x 29.2 x 16.3 Dimensions (Inches): 20 1/2 x 11 1/2 x 6 1/2Shipping Weight: 2.2044 lbs
Shipping Dimensions: 20.00 x 7.00 x 11.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.