Zoro Homepage

Tube Rack, 12-1/4"x4-1/4

  • Mfr # 120818

  • Zoro # G002590476


product price: $34.39
/ea

Key Features

Lab Rack Capacity
Holds 20 Test Tubes
Temp. Range
Up to 250 Degrees F
Color
Natural/Purple
Material
Polypropylene
Autoclavable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120818
Zoro #
G002590476
UPC #
-
Country of Origin
China

Dimensions

Height
3 in
Width
4 13/64 in
Overall Width
4 1/4 in
Length
12 13/64 in
Overall Height
3 in
Overall Length
12 1/4 in
Tube Size
13 mm, 17 mm, 30 mm
Compartment Length
1/2 in, 3/4 in, 1 1/4 in

Details

Lab Rack Capacity
Holds 20 Test Tubes
Item
Tube Rack
Temp. Range
Up to 250 Degrees F
Color
Natural/Purple
Material
Polypropylene
Autoclavable
Yes
Number of Compartments
2
For Use With
Microcentrifuge Tubes
Finish
Clear
Holding Capacity
Holds 20 Test Tubes
Product Type
Test Tube Rack
Compatible Product Type
10 to 30 mm Tubes
Total Holding Capacity
(20) 13 mm Wells, (20) 17 mm Wells, (6) 30 mm Wells

Description

Item Tube Rack

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.