Tube Rack, 26-1/2"x10-1/2", Poly
Mfr # 120112
Zoro # G102590499
product price: $76.29
/ea
Free Shipping & Returns
Key Features
Lab Rack Capacity
Holds 432 Test Tubes
Temp. Range
Up to 250 Degrees F
Color
White
Material
Polypropylene
Autoclavable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120112
Zoro #
G102590499
UPC #
-
Country of Origin
China
Dimensions
Height
3 1/2 in
Width
10 1/2 in
Overall Width
10 1/2 in
Length
26 1/2 in
Overall Height
3 1/2 in
Overall Length
26 1/2 in
Tube Size
13 mm
Compartment Length
1/2 in
Details
Item
Tube Rack
Lab Rack Capacity
Holds 432 Test Tubes
Temp. Range
Up to 250 Degrees F
Color
White
Material
Polypropylene
Autoclavable
Yes
Number of Compartments
432
For Use With
13 mm Test Tubes
Holding Capacity
Holds 432 Test Tubes
Finish
Unfinished
Product Type
Test Tube Rack
Total Holding Capacity
(432) Wells
Compatible Product Type
Tubes
Description
Item Tube Rack
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.