Zoro Homepage

Tube Rack, 26-1/2"x10-1/2", Poly

  • Mfr # 120114

  • Zoro # G002590506


product price: $77.39
/ea
Free Shipping & Returns

Key Features

Lab Rack Capacity
Holds 240 Test Tubes
Color
White
Temp. Range
Up to 250 Degrees F
Material
Polypropylene
Autoclavable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120114
Zoro #
G002590506
UPC #
-
Country of Origin
China

Dimensions

Height
3 1/2 in
Width
10 1/2 in
Length
26 1/2 in
Overall Width
10 1/2 in
Overall Height
3 1/2 in
Overall Length
26 1/2 in
Tube Size
16 mm
Compartment Length
1/2 in

Details

Lab Rack Capacity
Holds 240 Test Tubes
Item
Tube Rack
Color
White
Temp. Range
Up to 250 Degrees F
Material
Polypropylene
Autoclavable
Yes
Number of Compartments
240
For Use With
16 mm Test Tubes
Finish
Unfinished
Holding Capacity
Holds 240 Test Tubes
Product Type
Test Tube Rack
Compatible Product Type
Tubes
Total Holding Capacity
(240) Wells

Description

Item Tube Rack

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.