This item is Discontinued.

Heatmax Slant 242424 Warmer 24 x 24 x 24 in. Slanted Food Warmer And Merchandiser 242424

This item is Discontinued.

Heatmax

Slant 242424 Warmer 24 x 24 x 24 in. Slanted Food Warmer And Merchandiser (Discontinued)

Mfr # 242424
Zoro # G804043521
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
242424
Zoro #
G804043521
UPC #
-
Country of Origin
China

Description

Professionally display your delicious food and keep it at the perfect temperature for people on the go.

Features
  • All Aluminum construction
  • Temperature controlled dual heating elements
  • Hinged door
  • Two 60 watt light bulbs to better display merchandise
  • Light strong aluminum frame
  • Two 660 Watt Heating elements
  • Fits up to 3 21 in. pizza boxes per level or several slices
  • Also able to keep other foods such as pastries, sandwiches, or any other food items that requires 140-160 degrees.
  • Either 110v or 220v
Specifications
  • Front Door Clearance - 21 in.
  • Number of Shelves - 3
  • Heating Elements - 2
  • Amps - 7.7
  • Dimension - 24 x 24 x 24 in.
  • Item weight - 35 Lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.