This item is Discontinued.

Heatstar HeatStar 373-HS50K Port Kero Oil Forced Airhtrs 50 000Btu 373-HS50K

This item is Discontinued.

Heatstar

HeatStar 373-HS50K Port Kero Oil Forced Airhtrs 50 000Btu (Discontinued)

Mfr # 373-HS50K
Zoro # G904049218
UPC # 856795702502
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
373-HS50K
Zoro #
G904049218
UPC #
856795702502
Country of Origin
China

Description

  • Heater shuts off with the loss of flame or power supPoly.
  • Heavy duty high output fan.
  • Rugged durable steel construction.
  • Output Power: 50000 Btu/h.
  • Working Area: 1200.00 sq.'..
  • Tank Cap.: 4.0 Gal.
  • Consumption: 0.38 Gal/h.
  • Fuel Type: Kerosene.
  • Run Time: 11.00 h.
  • Height: 14-1/2".
  • Width: 14".
  • Length: 32".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.