Natural Gas Garage Shop Heater, 25,000 BTU Millivolt Control

  • Mfr # HS25N

  • Zoro # G208826058


product price:  $651.99
/ea
Free Shipping & Returns

Key Features

Gas Type
Ceramic
Height
9 in
Primary Heat Exchanger Material
Stainless Steel
Depth
12 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS25N
Zoro #
G208826058
UPC #
89301254442
Country of Origin
United States

Dimensions

Height
9 in
Depth
12 in
Width
12 in

Details

Gas Type
Ceramic
Primary Heat Exchanger Material
Stainless Steel

Description

Heatstar Natural Gas Garage Shop Heater HS25N - 25,000 BTU Millivolt Control
Features: Approval: CSABTU: 25000Construction: SteelDepth Inches: 12Height Inches: 9Width Inches: 29-3/4Connection Type Inches: NPT Female 1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.