1000 Watt Wave Floor to Wall Infrared Space Heater

  • Mfr # HS-1000-WA

  • Zoro # G716003729


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Watts
500-1000 W
Width
13 in
Depth
7.25 in
Color
White
Length
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-1000-WA
Zoro #
G716003729
UPC #
-
Country of Origin
China

Dimensions

Width
13 in
Depth
7.25 in
Length
17.5 in
Cord Length
3 ft

Details

Watts
500-1000 W
Color
White
Amps AC
4.1 - 8.3 A
Heater Voltage
110 V
Includes
Wave heater, Wall mounting hardware, Floor base, Remote Control with Batteries Included
Heater Mounting Type
Wall Mount or Floor Base
BtuH Output
3400

Description

The Heat Storm 1000-Watt, infrared floor-to-wall heater is the perfect heating solution for any small bathroom, bedroom, office, or small room where floor space is limited. At 1000 watts, this heater will easily heat up your room and will not trip your circuit breaker. It is very easy to mount onto your wall or set it on the floor with the included feet. It plugs into any regular household outlet. Its digital thermostat allows you to select your desired room temperature. Child lock mode makes sure your little ones cannot adjust the settings. Screen brightness control allows you to dim the display for sensitive sleepers. This heater is safe to touch, even the grill, making it an excellent choice for anyone, even those with pets or kids. This heater has three power modes; full 1,000 Watts, half power 500 Watts and Eco mode automatically chooses between half and full power. The heater contains our Patented Heat Exchanger with HMS Technology that allows maximum heat efficiency from the infrared quartz bulbs without any heat loss from the heater.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.