
Heat Storm 1000 Watt Infrared Wall Mount Electric Heater
Mfr # A-1000-WX
Zoro # G316003730
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Watts
1000 W
Voltage
120 V
Width
13 in
Depth
4 in
Element Type
Quartz
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A-1000-WX
Zoro #
G316003730
UPC #
810109088775
Country of Origin
China
Dimensions
Width
13 in
Depth
4 in
Length
17 in
Cord Length
3 ft.
Details
Watts
1000 W
Voltage
120 V
Element Type
Quartz
BtuH Output
3400
Includes
Heater, Hardware, User Manual, Remote
Amps AC
8.3 A
Heater Mounting Type
Wall Mount
Color
White
Description
The Heat Storm 1000-Watt infrared wall-mounted electric space heater is the perfect heating solution for any bathroom, bedroom, office, or small room without taking up any floor space. It plugs into any household outlet and at 1000 watts, it will easily heat up your room without tripping your circuit breaker. It is safe to touch, even on the grill, making it an excellent choice for anyone with children or pets. This unit has three power modes; Full 1,000 Watts, half 500 Watts, and economy automatically selects between full and half power. Our Patented HMS Heat Exchanger Technology provides maximum heat output and efficiency while eliminating any heat loss from the heater. The touchscreen digital thermostat lets you program your desired temperature.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.