Zoro Homepage

In Wall, 750-1500 W W, White

  • Mfr # A-1500-WALL-R

  • Zoro # G216003731


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Watts
1500-/ 750 W
Amps AC
12.5-/ 6.25 A
Color
White
Width
15 in
BtuH
5200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1500-WALL-R
Zoro #
G216003731
UPC #
8.10109E+11
Country of Origin
China

Dimensions

Width
15 in
Depth
4 in

Details

Watts
1500-/ 750 W
Amps AC
12.5-/ 6.25 A
Color
White
BtuH
5200
Features
Digital Thermostat, Remote, Wifi Enabled; Child lock, safe to the touch grill
Mounting Type
In Wall
Heater Voltage
120 V
Electric Heater Type
Alloy metal heating wire
Air Flow
93 cfm

Description

Heat Storm's 1500-watt in-wall heater is the perfect heating solution! With its built-in Wi-Fi-enabled technology, this heater allows you to customize your own custom heating schedules and control your heater from the convenience of your phone, anywhere, anytime, saving you money. You can easily adjust your heating settings from anywhere. This in-wall heater boasts a powerful heating capability of either 1500 watts or 750 watts. You can adjust the heat output to suit your heating needs, ensuring that you always stay warm and comfortable. The digital thermostat control allows you to easily view and select your desired temperature and maintains the perfect temperature, without the need to constantly adjust the settings. Safety is paramount, and the Heat Storm in-wall heater comes equipped with an overheat protection feature, in the case of a power outage, it will resume normal operation once power is restored. It also includes a child-lock feature that eliminates accidental adjustments. The scroll cage fan maximizes airflow and efficiency while providing much quieter operation compared to traditional heaters. You can adjust the brightness of the LED touchscreen, which is perfect for sensitive sleepers. The Heat Storm 1500-watt in-wall heater is the perfect choice for anyone looking for space-saving convenience, safety, warmth, and comfort. With its Wi-Fi-enabled features, digital thermostat, quiet operation, and safety features, this heater is the perfect addition to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.