Shop HEATTRAK
See all product information
Create Account
Power Unit, 120V AC
- Mfr # HR-PA
- Zoro # G021907729
product price:Â
$
50.99
/ea
Key Features
Cable Length
6 ft
Voltage
120V AC
Compatible Voltage
120 V AC
Max Amperage
13 A
Product Type
Power Unit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HR-PA
- Zoro #
- G021907729
- UPC #
- 899894001015
- Country of Origin
- United States
- Voltage
- 120V AC
- Item
- Power Unit
- Compatible Voltage
- 120 V AC
- Max Amperage
- 13 A
- Product Type
- Power Unit
- Built-In GFCI
- Yes
Dimensions
- Cable Length
- 6 ft
Description
Power Unit, Built-In GFCI Yes, Cable Length 6 ft, Compatible Voltage 120 V AC, Max Amperage 13 A, Product Type Power Unit, Voltage 120V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.