Curb Ramp, 750 lb. Capacity, 20" W, 20" L
Mfr # Q8455
Zoro # G8644515
product price: $158.62
/ea
Free Shipping & Returns
Key Features
Load Capacity
750 lb
Material
Aluminum
Width
20 in
Length
20 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q8455
Zoro #
G8644515
UPC #
847821013273
Country of Origin
United States
Dimensions
Width
20 in
Length
20 in
Overall Length
1 5/8 ft
Fits Curb Size
Up to 8 in
Overall Width
20 in
Length (Straight Wireway)
20 in
Side Rail Height
1 7/8 in
Usable Width
19 in
Details
Item
Curb Ramp
Load Capacity
750 lb
Material
Aluminum
Color
Silver
Surface
Punched
Side Rail
Raised
Weight
6 lb
Side Rail Type
Raised
Load Capacity - Maximum
750 lb
Product Type
Curb Ramp
Surface Tread Type
Punched
Description
Curb Ramp,750 lb. Capacity,20" W,20" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.