Zoro Homepage

Walk Ramp, Apron End, 1750 lb. Capacity

  • Mfr # Q7844

  • Zoro # G8644165


product price: $1,828.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Load Capacity
1,750 lb
Service Height Range
Up to 48 in
Overall Length
14 ft
Overall Width
40 1/2 in
Net Weight
151 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q7844
Zoro #
G8644165
UPC #
847821011347
Country of Origin
United States

Dimensions

Service Height Range
Up to 48 in
Overall Length
14 ft
Overall Width
40 1/2 in
Side Rail Height
3 1/4 in
Service Height - Minimum
14 in
Service Height - Maximum
48 in
Usable Width
37 in

Details

Item
Walk Ramp
Load Capacity
1,750 lb
Net Weight
151 lb
Deck
Non-Skid
Material
Aluminum
Foldable
No
Color
Silver
Includes
Safety Straps
Product Type
Walk Ramp
Surface Tread Type
Punched
Load Capacity - Maximum
1,750 lb
Side Rail Type
Raised

Description

Walk Ramp,Apron End,1750 lb. Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.