Zoro Homepage

Walk Ramp, Apron End, 1750 lb. Capacity

  • Mfr # Q8799

  • Zoro # G8644314


product price: $997.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Load Capacity
1,750 lb
Service Height Range
Up to 34 in
Overall Length
10 ft
Overall Width
26 in
Includes
Safety Straps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q8799
Zoro #
G8644314
UPC #
847821015444
Country of Origin
United States

Dimensions

Service Height Range
Up to 34 in
Overall Length
10 ft
Overall Width
26 in
Side Rail Height
2 1/4 in
Usable Width
24 1/2 in
Service Height - Minimum
20 in
Service Height - Maximum
34 in

Details

Item
Walk Ramp
Load Capacity
1,750 lb
Includes
Safety Straps
Color
Silver
Deck
Non-Skid
Net Weight
78 lb
Material
Aluminum
Foldable
No
Product Type
Walk Ramp
Load Capacity - Maximum
1,750 lb
Side Rail Type
Raised
Surface Tread Type
Punched

Description

Walk Ramp,Apron End,1750 lb. Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.