Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walk Ramp, Hook End, 1500 lb. Capacity

  • Mfr # Q8558

  • Zoro # G8644393


product price: $1,145.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

End Style
Hook
Load Capacity
1,500 lb
Service Height Range
Up to 40 in
Overall Length
12 ft
Overall Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q8558
Zoro #
G8644393
UPC #
847821015413
Country of Origin
United States

Dimensions

Service Height Range
Up to 40 in
Overall Length
12 ft
Overall Width
26 in
Side Rail Height
2 1/4 in
Usable Width
24 1/2 in
Service Height - Maximum
40 in
Service Height - Minimum
25 in

Details

Item
Walk Ramp
End Style
Hook
Load Capacity
1,500 lb
Net Weight
88 lb
Deck
Non-Skid
Foldable
No
Color
Silver
Material
Aluminum
Surface Tread Type
Punched
Side Rail Type
Raised
Load Capacity - Maximum
1,500 lb
Product Type
Walk Ramp

Description

Walk Ramp,Hook End,1500 lb. Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.