Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench Beveler, 1/2 HP, 110V

  • Mfr # VA-400

  • Zoro # G8193717


product price: $2,283.99
/ea
Free Shipping & Returns

Key Features

Voltage
110V
Bevel Angle
15 Degrees to 45 Degrees
Min. Workpiece Thickness
1/16 in
Hz
50/60
Phase
Single-Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA-400
Zoro #
G8193717
UPC #
653341423535
Country of Origin
Taiwan, Province of China

Dimensions

Min. Workpiece Thickness
1/16 in
V-Block Length
19 1/2 in
Radius Inserts for Rounding
No
Minimum Workpiece Thickness
1/16 in
Maximum Bevel Width
3/16 in

Details

Item
Corded Beveler for Plate
Voltage
110V
Bevel Angle
15 Degrees to 45 Degrees
Hz
50/60
Phase
Single-Phase
Includes
Lubricant, Wrenches
No Load RPM
3,450 RPM
Max. Bevel
3/16 in
HP
0.5 hp
Corded/Cordless
Corded
Number of Inserts
6
Features
Adjustable V-Block, Variable Angle
Corded/Banded
Corded
Feed Speed
1 to 10 fpm
Amps
7.4 A
Beveler Type
Stationary
Minimum Feed Speed
1 fpm
Maximum Feed Speed
10 fpm
Tool Weight
55 lb
Kit Contents
Bare Tool
Maximum Speed
3,450 RPM
Horsepower
1 hp
Current
7.4 A
Power Source
Corded
Feed Type
Hand Fed
Number of Cutting Sides
Single-Sided
Compatible Workpiece Shape
Plate
Compatible Workpiece Material
Aluminum, Plastic, Stainless Steel, Steel

Description

Corded Beveler, Beveler Type Stationary, Power Source Corded, Voltage 110V, Phase Single-Phase, Current 7.4 A, Horsepower 1 hp, Bevel Angle 15 Degrees to 45 Degrees , Compatible Workpiece Shape Plate, Maximum Bevel Width 3/16 in, Minimum Workpiece Thickness 1/16 in, Number of Inserts 6, Maximum Speed 3,450 RPM, Feed Type Hand Fed, Number of Cutting Sides Single-Sided, Kit Contents Bare Tool, Includes Lubricant, Wrenches, Tool Weight 55 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.