Zoro Homepage

Deburring Tool, Pneumatic, 55,000 rpm

  • Mfr # MODEL S

  • Zoro # G7613812


product price: $581.99
/ea
Free Shipping & Returns

Key Features

Min. Workpiece Thickness
1/64 in
Max. Bevel
3/4 in
Bevel Angle
45 Degrees
V-Block Length
6 in
Number of Inserts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MODEL S
Zoro #
G7613812
UPC #
653341422736
Country of Origin
United States

Dimensions

Min. Workpiece Thickness
1/64 in
V-Block Length
6 in
Radius Inserts for Rounding
No
Hose Size
1/4 in
Maximum Bevel Width
3/4 in
Air Inlet Size
1/4 in
Minimum Workpiece Thickness
1/64 in
Included Radius Inserts
No

Details

Item
Air Beveler for Metal Plate
Max. Bevel
3/4 in
Bevel Angle
45 Degrees
Number of Inserts
1
CFM @ Full Load
11.0
Feed Speed
Up to 2 ips
For Use With
Aluminum, Ferrous and Non Ferrous Metals, Laminates, Plastics, Printed Circuit Boards, Stainless Steel
Includes
Adjustment Wrenches
Features
Breaks Sharp Edges On Parts At Mill, Saw or Shear, Deburr and Edge Finish, For Use As Both A Hand and Bench Tool, Puts A Safety Edge On Sheet Metal In One Pass
Collet
1/4 in
Required Pressure
60 to 120 psi
Tool Weight
5 lb
Power Source
Air-Powered
Compatible Material
Aluminum, Ferrous Metal, Laminate, Non Ferrous Metal, Plastic, Printed Circuit Board, Stainless Steel
Air Inlet Type
NPT
Kit Contents
Bare Tool
Maximum Feed Speed
10 fpm
Minimum Required Pressure
60 psi
Compatible Workpiece Shape
Plate
Compatible Workpiece Material
Aluminum, Ferrous Metal, Laminate, Non Ferrous Metal, Plastic, Printed Circuit Board, Stainless Steel
Air Inlet Gender
Female
Air Consumption
11 cfm
Number of Inserts Included
1

Description

Air Beveler for Metal Plate, Power Source Air-Powered, Air Consumption 11 cfm, Air Inlet Size 1/4 in, Air Inlet Type NPT, Air Inlet Gender Female, Compatible Workpiece Shape Plate, Bevel Angle 45 Degrees , Maximum Bevel Width 3/4 in, Number of Inserts Included 1, Kit Contents Bare Tool, Includes Adjustment Wrenches, Tool Weight 5 lb, Compatible Material Aluminum, Ferrous Metal, Laminate, Non Ferrous Metal, Plastic, Printed Circuit Board, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.