Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mill Beveler, 4 HP, 110V

  • Mfr # 5000

  • Zoro # G7494006


product price: $2,125.99
/ea
Free Shipping & Returns

Key Features

Min. Workpiece Thickness
1/8 in
Max. Bevel
5/16 in
Bevel Angle
15 Degrees to 45 Degrees
V-Block Length
8 in
Number of Inserts
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000
Zoro #
G7494006
UPC #
653341421838
Country of Origin
United States

Dimensions

Min. Workpiece Thickness
1/8 in
V-Block Length
8 in
Radius Inserts for Rounding
Yes
Minimum Workpiece Thickness
1/8 in
Maximum Bevel Width
5/16 in

Details

Item
Corded Beveler for Plate
Max. Bevel
5/16 in
Bevel Angle
15 Degrees to 45 Degrees
Number of Inserts
5
HP
4 hp
Voltage
100V
Corded/Cordless
Corded
Hz
50/60
Includes
Lubricant, Rollers for Tube, Wrenches
Features
Adjustable Cutting Depth, Gear Drive, Variable Speed
Amps
15 A
No Load RPM
6,500 RPM
Phase
Single-Phase
Corded/Banded
Corded
Feed Speed
1 to 10 fpm
Tool Weight
19 lb
Minimum Feed Speed
1 fpm
Feed Type
Hand Fed
Power Source
Corded
Beveler Type
Portable
Maximum Speed
500 RPM
Current
15 A
Compatible Workpiece Shape
Plate
Number of Cutting Sides
Single-Sided
Kit Contents
Bare Tool
Horsepower
4 hp
Maximum Feed Speed
10 fpm

Description

Corded Beveler, Beveler Type Portable, Power Source Corded, Voltage 100V, Phase Single-Phase, Current 15 A, Horsepower 4 hp, Bevel Angle 15 Degrees to 45 Degrees , Compatible Workpiece Shape Plate, Maximum Bevel Width 5/16 in, Minimum Workpiece Thickness 1/8 in, Number of Inserts 5, Maximum Speed 500 RPM, Feed Type Hand Fed, Number of Cutting Sides Single-Sided, Kit Contents Bare Tool, Includes Lubricant, Rollers for Tube, Wrenches, Tool Weight 19 lb, Maximum Feed Speed 10 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.