Zoro Homepage

Square Milling Insert, Square, SEC532

  • Mfr # 625

  • Zoro # G7469183


product price: $169.99
/pk 10, $17.00/ea
Free Shipping & Returns

Key Features

Grade
C5
Insert Style
SEC
Insert Shape
Square
Style
Write-On
Cutting Direction
Neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625
Zoro #
G7469183
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
532
Insert Thickness
0.187"
Thickness
0.187 in

Details

Item
Square Milling Insert
Grade
C5
Insert Style
SEC
Insert Shape
Square
Style
Write-On
Cutting Direction
Neutral
Insert Application
Square Shoulder Milling
Application
General Purpose
Insert Position
Center
For Use With
Mfr. No. 9000
Mounting Style
Screw Clamp
ANSI Number
SEC532
No. of Edges
4
Rake
Positive
Insert Material
Carbide
Chip-Breaker
No
For Toolholder
Mfr. No. 9000
Manufacturer Grade
C5
Cutting Application
Square Shoulder Milling
Insert Holding Type
Screw Clamp
Measurement System
Fractional Inch
Shape
Square
Material - Machining
Carbide
Number of Cutting Edges
4
ANSI Code
SEC532

Description

Square Milling Insert, Rake Positive, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.