Tube and Pipe Notcher, Steel
Mfr # WFN1
Zoro # G6130957
product price: $434.99
/ea
Free Shipping & Returns
Key Features
Size (In.)
1/4 in, 3/8 in, 1/2 in, 1/2 Pipe, 3/4 Tube
Cutting Capacity (In.)
40 in
Cutting Width (In.)
1/2 in Tube, 1/2 in Pipe, 1/4 in Pipe, 3/4 in Tube, 3/8 in Tube, 3/8 in Pipe
Material
Steel
Application
Notching
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WFN1
Zoro #
G6130957
UPC #
653341414939
Country of Origin
China
Dimensions
Size (In.)
1/4 in, 3/8 in, 1/2 in, 1/2 Pipe, 3/4 Tube
Cutting Width (In.)
1/2 in Tube, 1/2 in Pipe, 1/4 in Pipe, 3/4 in Tube, 3/8 in Tube, 3/8 in Pipe
For Pipe Size Range
1/4 in to 1/2 in
Minimum Compatible Pipe Size
1/4 in
Maximum Compatible Pipe Size
1/2 in
Maximum Notch Diameter
13/16 in
Maximum Pipe Wall Thickness
0.134 in
Details
Item
Tube and Pipe Notcher
Cutting Capacity (In.)
40 in
Material
Steel
Application
Notching
Function
Fastest Way to Produce 90 Degrees Notches for Handrail, Fences, Frames, Gates and Furniture
Ram Type
Manual
Body Material
Steel
Features
Brackets for Wall or Bench Mounting, Creates 90 Degrees Notches, Small and Portable
Includes Stand
No
Mounting
Bench Mount, Wall Mount
Body Color
Black
Description
Tube and Pipe Notcher, Maximum Notch Diameter 13/16 in, Maximum Pipe Wall Thickness 0.134 in, Maximum Compatible Pipe Size 1/2 in, Minimum Compatible Pipe Size 1/4 in, Includes Stand No, Mounting Bench Mount, Wall Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.