Tube and Pipe Notcher, Steel
Mfr # WFN2
Zoro # G6164042
product price: $507.99
/ea
Free Shipping & Returns
Key Features
Size (In.)
3/4 in, 1 in, 1 3/8 in, 1 1/4 Pipe, 1 5/8 Ttbe
Cutting Capacity (In.)
40 in
Cutting Width (In.)
1 5/8 in Tube, 1 3/8 in Tube, 1 in Tube, 1 1/4 in Pipe, 1 in Pipe, 3/4 in Pipe
Material
Steel
Application
Notching
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WFN2
Zoro #
G6164042
UPC #
653341415035
Country of Origin
China
Dimensions
Size (In.)
3/4 in, 1 in, 1 3/8 in, 1 1/4 Pipe, 1 5/8 Ttbe
Cutting Width (In.)
1 5/8 in Tube, 1 3/8 in Tube, 1 in Tube, 1 1/4 in Pipe, 1 in Pipe, 3/4 in Pipe
Maximum Compatible Pipe Size
1 1/4 in
Maximum Notch Diameter
1 11/16 in
Minimum Compatible Pipe Size
3/4 in
For Pipe Size Range
3/4 in to 1 1/4 in
Maximum Pipe Wall Thickness
0.134 in
Details
Item
Tube and Pipe Notcher
Cutting Capacity (In.)
40 in
Material
Steel
Application
Notching
Function
Fastest Way to Produce 90 Degrees Notches for Handrail, Fences, Frames, Gates and Furniture
Ram Type
Manual
Includes Stand
No
Body Color
Black
Body Material
Steel
Features
Brackets for Wall or Bench Mounting, Creates 90 Degrees Notches, Small and Portable
Mounting
Bench Mount, Wall Mount
Description
Tube and Pipe Notcher, Maximum Notch Diameter 1 11/16 in, Maximum Pipe Wall Thickness 0.134 in, Maximum Compatible Pipe Size 1 1/4 in, Minimum Compatible Pipe Size 3/4 in, Includes Stand No, Mounting Bench Mount, Wall Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.