Vent Notcher, Steel, 5/32 ga.
Mfr # WFN7
Zoro # G6216707
product price: $537.99
/ea
Free Shipping & Returns
Key Features
Blade
Steel
Gauge
5/32
Ram
Manual
Application
Quickly Makes Vent/Weep Notches in Metal Tubes for Painting or Galvanizing Applications
Blade Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WFN7
Zoro #
G6216707
UPC #
653341415530
Country of Origin
China
Dimensions
Blade Length
3/8 in
Overall Length
31 in
Notch Depth
3/8 in
Overall Height
7 in
Overall Width
7 in
Notch Length
3/8 in
Details
Item
Manual Metal Stock Notcher
Blade
Steel
Gauge
5/32
Ram
Manual
Application
Quickly Makes Vent/Weep Notches in Metal Tubes for Painting or Galvanizing Applications
Blade Material
Steel
Power Source
Manual
Sheet Metal Capacity Stainless Steel
0.063 in
Sheet Metal Capacity Mild Steel
0.156 in
Ram Type
Manual
Sheet Capacity Aluminum
0.125 in
Features
Vent Notcher
Body Color
Gray
Description
Manual Metal Stock Notcher, Sheet Capacity Aluminum 0.125 in, Sheet Metal Capacity Mild Steel 0.156 in, Sheet Metal Capacity Stainless Steel 0.063 in, Blade Length 3/8 in, Notch Depth 3/8 in, Notch Length 3/8 in, Power Source Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.