Zoro Homepage

COLLABORATION STAND - BLACK

  • Mfr # H1040-BK

  • Zoro # G621707620


product price: $1,020.99
/ea
Free Shipping & Returns

Key Features

Features
Caster, Locking Wheel, Mobility, Lockable Caster, Durable, Cable Management
Maximum Screen Size Supported
75 in
Minimum Screen Size Supported
50 in
Form Factor
Floor
Depth
37.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1040-BK
Zoro #
G621707620
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Screen Size Supported
75 in
Minimum Screen Size Supported
50 in
Depth
37.30 in
Height
70.80 in
Width
45.90 in

Details

Features
Caster, Locking Wheel, Mobility, Lockable Caster, Durable, Cable Management
Form Factor
Floor
Color
Black
Maximum Load Capacity
220 lb
Assembly Required
Yes
VESA Mounting
Yes
Material
Powder Coated Steel, ABS Plastic, Urethane
Item
Display Stand
Mounting Pattern
200 x 800

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.