
EYELINE CAMERA MOUNT FOR DUAL DISPLAYS
Mfr # H598-BG
Zoro # G416471132
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Color
Black Gray
Finishing
Powder Coated
Compatible With
Cameras: Huddly Go, Huddly IQ, Logitech BRIO, AVer CAM 340, Jabra PanaCast
Durability
Fingerprint Resistant
Number of Displays Supported
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H598-BG
Zoro #
G416471132
UPC #
600978000000
Country of Origin
United States
Details
Color
Black Gray
Finishing
Powder Coated
Compatible With
Cameras: Huddly Go, Huddly IQ, Logitech BRIO, AVer CAM 340, Jabra PanaCast
Durability
Fingerprint Resistant
Number of Displays Supported
2
Features
Sturdy, Cable Management, Adjustable Length, Durable
Package Contents
Eyeline Camera Mount, Drywall Anchor, Assembly Tools
Material
Powder Coated Steel
Device Supported
Video Conferencing Camera, Display Screen
Item
Camera Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.