
PTZ CAMERA MOUNT
Mfr # H599-BG
Zoro # G416471149
product price: $96.29
/ea
Free Shipping & Returns
Key Features
Device Supported
Video Conferencing Camera
Height
5.10 in
Durability
Fingerprint Resistant, Scratch Resistant
Depth
6.70 in
Color
Black Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H599-BG
Zoro #
G416471149
UPC #
600978000000
Country of Origin
United States
Dimensions
Height
5.10 in
Depth
6.70 in
Width
3 in
Details
Device Supported
Video Conferencing Camera
Durability
Fingerprint Resistant, Scratch Resistant
Color
Black Gray
Material
Steel
Compatible With
Logitech Rally, AVer CAM520, AVer CAM540, TelyCam TLC-300-U2S, PTZOptics Cameras, Compatible with most PTZ form-factor cameras
Finishing
Powder Coated
Item
Wall Mount
Features
Cable Management, Durable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.