Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROLLING STAND FOR DTEN D7 55 DISPLAY

  • Mfr # H965-BG

  • Zoro # G716471160


product price: $1,779.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Powder Coated Steel
Features
Durable, Fingerprint Resistant, Scratch Resistant, Heavy Duty, Storage Shelf, Pen Tray, Cable Management
Color
Black Gray
Width
45.80 in
Maximum Screen Size Supported
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H965-BG
Zoro #
G716471160
UPC #
600978000000
Country of Origin
United States

Dimensions

Width
45.80 in
Maximum Screen Size Supported
55 in
Depth
34.60 in
Height
62.90 in

Details

Material
Powder Coated Steel
Features
Durable, Fingerprint Resistant, Scratch Resistant, Heavy Duty, Storage Shelf, Pen Tray, Cable Management
Color
Black Gray
Item
Display Stand
Package Contents
Rolling Stand for DTEN D7 55-inch, Peripheral Shelf, 4 x Braking Casters, Assembly Hardware, Display Mounting Hardware, Assembly Tool
Finishing
Powder Coated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.