Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRIPOD MOUNT FOR LOGITECH MEETUP

  • Mfr # H615-BG

  • Zoro # G516471162


product price: $36.29
/ea

Key Features

Material
Steel
Depth
2.9 in
Height
0.4 in
Compatible With
Compatible Devices: Logitech MeetUp
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H615-BG
Zoro #
G516471162
UPC #
600978000000
Country of Origin
United States

Dimensions

Depth
2.9 in
Height
0.4 in
Width
7 in

Details

Material
Steel
Item
Tripod
Compatible With
Compatible Devices: Logitech MeetUp
Color
Black, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.