Zoro Homepage

Hoglet Fidget Computer Mouse, Blueberry

  • Mfr # 196852993314BLRY

  • Zoro # G716514010


product price: $34.49
/ea

Key Features

Material
BPA free silicone
Color
Blueberry
Includes
2.4 G Wireless computer mouse, USB receiver, 2 AAA batteries (included), food-grade, BPA free silicone removable sleeve. User manual, Hedgehog sticker, social media card
Recommended Age
5+ years
Recommended Grade
Grade K+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196852993314BLRY
Zoro #
G716514010
UPC #
51497283858
Country of Origin
China

Details

Material
BPA free silicone
Color
Blueberry
Includes
2.4 G Wireless computer mouse, USB receiver, 2 AAA batteries (included), food-grade, BPA free silicone removable sleeve. User manual, Hedgehog sticker, social media card
Recommended Age
5+ years
Recommended Grade
Grade K+

Description

The Hoglet is a fidget gadget + computer mouse that is beneficial for sensory seekers, helping them to focus while working in front of a computer. The first ever mouse to bring together fun & functionality in one cool wireless mouse! Made with high quality, food grade silicone that easily peels off for deep cleaning. Washable silicone cover may be easily washed with wet wipes, washcloths or even on top of the washing machine. No driver installation needed! Just plug the receiver into the computer or laptop and fidget away. Perfect for sensory seekers, people who need to fidget to focus, those with ADHD, ADD, ASD, and arthritis. With 2.4GHZ wireless technology that provides a powerful, reliable connection without cable drags & auto sleeps when inactive to save power! The soft, high quality silicone provides soft clicking sounds, that is perfect for those who are sensitive to sound. Click away without causing disruption inside the classroom, office, library, coffee shops or even during meetings.


  • Just plug the receiver into the computer or laptop and fidget away. With 2.4GHZ wireless technology that provides a powerful, reliable connection without cable drags & auto sleeps when inactive to save power!
  • The soft, high quality silicone provides soft clicking sounds, that is perfect for those who are sensitive to sound.
  • Perfect for an online class setup! Our cute wireless mouse allows you to fidget while learning in front of the screen. Great for tactile learners who have trouble staying focused on computer work for long periods of time- there's focus in fidgeting!
  • Click away without causing disruption inside the classroom, office, library, coffee shops or even during meetings.
  • Made with high quality, food grade silicone that easily peels off for deep cleaning. Washable silicone cover may be easily washed with wet wipes, washcloths or even on top of the washing machine.
  • 2 AAA batteries (included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.