Zoro Homepage

Flow Switch 10-30 VDC

  • Mfr # H526-006

  • Zoro # G1655771


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Voltage
10-30V DC
NEMA Rating
12 and 13 (IP65)
Min. Current
25 mA
Type
DC Latching
Contact Ratings
1A @ 30V DC, 0.5A @ 125V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H526-006
Zoro #
G1655771
UPC #
-
Country of Origin
United States

Details

Voltage
10-30V DC
Item
Flow Switch
NEMA Rating
12 and 13 (IP65)
Min. Current
25 mA
Type
DC Latching
Contact Ratings
1A @ 30V DC, 0.5A @ 125V AC
For Use With
Polysulfone Or Radel(R) R Bodies For 1-1/2 in And 2 in Models
Agency Compliance
CE
Operating Temp. (F)
32 to 158
Connector
4-Pin (Protection Class IP65)
Switch Enclosure
NEMA 12, NEMA 13
Media Temperature - Minimum
32 Degrees F
Media Temperature - Maximum
158 Degrees F
Contact Rating (DC)
1 A @ 30V
Connection Type
NPT
Contact Rating (AC)
0.5 A @ 125V
Frequency
50 Hz, 60 Hz
Set Point Configuration
Adjustable
Housing Material
Polycarbonate
Flow Switch Type
Paddle
Switch Position
Normally Open

Description

Flow Switch, Connection Type NPT, Contact Rating (AC) 0.5 A @ 125V, Contact Rating (DC) 1 A @ 30V, Flow Switch Type Paddle, Frequency 50 Hz, 60 Hz, Housing Material Polycarbonate, Media Temperature - Maximum 158 Degrees F, Media Temperature - Minimum 32 Degrees F, Set Point Configuration Adjustable, Switch Enclosure NEMA 12, NEMA 13, Switch Position Normally Open

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.